Shop BULBRITE
See all product information
Create Account
40W Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear CA10 LED Filament Lght Bulb, 3000K, 4PK
- Mfr # 861420
- Zoro # G506123071
product price:Â
$
25.95
/pk of 4, $6.49/ea
Key Features
Voltage
120V
Bulb Base Type
E12
Dimmable
Yes
Lumens
350
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861420
- Zoro #
- G506123071
- UPC #
- 739698897219
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- E12
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Lumens
- 350
- Rated Life
- 15,000 hr
- Indoor/Outdoor Usage
- Outdoor
- Color Rendering Index
- 90
- Bulb Type
- CA10
- Bulb Finish
- Clear
- Bulb Primary Application
- General
- Wattage Equivalency
- 4.5
- Includes
- 4 Pieces
- Wattage @ Design Voltage
- 4.5
- Standards
- UL; DAMP
- Lumen
- 350
- Color Temp
- 3000K
- Base
- E12
- CRI
- 90
- Enclosed Rated
- Yes
- Wattage Equivalent
- 40
Dimensions
- Width
- 1.26
- Length
- 4.33
- Bulb Dia.
- 1.26
Description
Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.
This 4-pack of 4.5 watt dimmable LED bulbs will keep your home's chandelier in perfect working order. Cast a perfect glow over your home with the power of a long-lasting LED bulb.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
- CA10 LED bulb with an E12, candelabra screw, base in a Clear finish.
- 40 Watt equivalent, using only 4.5 Watts (350 lumens).
- 3000K color temperature for a Soft White light.
- Fully Dimmable and works with most dimmer switches.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.