Zoro Homepage

40W Incandescent G12 Globe Bulb, Clear Dimmable Candelabra Screw Base E12 Bulb, 50PK

  • Mfr # 861050

  • Zoro # G611906866


product price: $39.99
/pk 50, $0.80/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861050
Zoro #
G611906866
UPC #
739698893518
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
350
Bulb Color Temp.
2700K
Bulb Type
G12
Light Color
Warm White Light
Bulb Finish
Clear
Average Bulb Life
2500
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 50 individual G12 Globe Incandescent light bulbs with Candelabra Screw E12 base. Each bulb is 40W. These bulbs are 130 volts and rated at 2700K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.