40W Warm Wht Lght Clear G16 Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 2PK

  • Mfr # 861428

  • Zoro # G506122746


product price:  $21.39
/pk 2, $10.70/ea

Key Features

Voltage
120
Bulb Base Type
E12
Bulb Shape
Globe
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861428
Zoro #
G506122746
UPC #
739698897295
Country of Origin
China

Dimensions

Width
1.96
Length
3.34
Bulb Dia.
1.96 in

Details

Voltage
120
Bulb Base Type
E12
Bulb Shape
Globe
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Rated Life
15000
Bulb Type
G16
Bulb Primary Application
General
Wattage Equivalency
4.5
Color Rendering Index
80
Bulb Finish
Clear
Includes
3 Pieces
Indoor/Outdoor Usage
Outdoor

Description

3 Pack of Bulbrite's LED G16 bulbs to enhance your space. Each bulb uses just 4.5 Watts while delivering the brightness equivalent of a traditional 40W incandescent, producing 350 lumens of Warm White Light (2700K) with excellent color rendering. The Clear finish provides a soft, even glow that reduces glare, and the standard Candelabra Screw (E12) ensures compatibility with your exisiting fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.


  • G16 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 40 Watt equivalent, using only 4.5 Watts (350 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.