
4WLED G16 2700K FILAMENT E12 MILKY FULLY COMPATIBLE DIMMING, 4PK
Mfr # 862894
Zoro # G316285402
product price: $44.99
/pk 4, $11.25/eaKey Features
Length
4.17 in
Voltage
120V
Bulb Beam Angle
320°
Bulb Base Type
E12
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862894
Zoro #
G316285402
UPC #
739698867861
Country of Origin
China
Dimensions
Length
4.17 in
Bulb Dia.
1.96 in
Details
Color Temperature
2700K
Voltage
120V
Bulb Beam Angle
320°
Light Color
Milky
Bulb Base Type
E12
Dimmable
Yes
Color Rendering Index
90
Lumens
300 lm
Wattage Equivalency
40W
Safety Certificate Type
Damp
Bulb Type
G16
Description
Desc
- G16 LED bulb with an E12, candelabra screw, base in a Milky finish.
- 40 Watt equivalent, using only 4 Watts (300 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.