LED Filament, PK4, 7.6 W Dimmable A19 Light Bulb with Clear Finish and Medium Screw E26 Base, 2700K
- Mfr # 776226
- Zoro # G616285478
Key Features
Specifications
Details
- MFR #
- 776226
- Zoro #
- G616285478
- UPC #
- 739698762265
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 800 lm
- Bulb Beam Angle
- 310 Degrees
- Wattage Equivalency
- 60W
- Color Rendering Index
- 80
- Light Color
- Clear
- Safety Certificate Type
- Damp
- Bulb Type
- A19
- Base
- E26
- Standards
- UL; DAMP
- Wattage @ Design Voltage
- 7.6
- Lumen
- 800
- CRI
- 80
- Color Temp
- 2700K
- Finish
- Clear
- Wattage Equivalent
- 60
- Enclosed Rated
- Yes
Dimensions
- Length
- 4.17 in
- Bulb Dia.
- 2.36 in
Description
4 Pack of our LED A19 bulbs to enhance your space. Each bulb uses just 7.6W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 800 lumens of Warm White Light (2700K) with excellent color rendering. The clear finish provides sparkling clarity and visibility of the beautiful filament design, and the standard medium screw (E26) ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one man’s dream to the dream of many. But the one thing that has remained the same – our company's purpose, our guiding light (pun intended!). We believe that light is so essential – so fundamental – because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.
- A19 LED bulb with an E26, medium screw, base in a Clear finish.
- 60 Watt equivalent, using only 7.6 Watts (800 lumens).
- 2700K color temperature for a Warm White light.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations
- Damp Rated for use in indoor/outdoor (not directly exposed to water) locations
- Long lasting energy efficient LED lighting, lasts up to 15,000 hours.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.