Zoro Homepage

5-Watt Equivalent Clear C7 Dimmable with (E12) Candelabra Screw Base LED Light Bulb, 2700K, 25PK

  • Mfr # 862028

  • Zoro # G606123094


product price: $49.99
/pk 25, $2.00/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
No
Rated Life
30000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862028
Zoro #
G606123094
UPC #
739698867090
Country of Origin
China

Dimensions

Length
2.188
Width
0.875
Bulb Dia.
0.875

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
No
Rated Life
30000 hrs
Bulb Primary Application
General
Wattage Equivalency
0.6
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear
Includes
25 Pieces
Bulb Type
C7

Description

This Candle Light Bulb will help you create a unique look for parties, events and holidays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.