Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK

  • Mfr # 861423

  • Zoro # G606123087


product price: $23.99
/pk 2, $12.00/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Lumens
850
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861423
Zoro #
G606123087
UPC #
739698897240
Country of Origin
China

Dimensions

Length
4.1
Width
2.4
Bulb Dia.
2.4

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
850
Rated Life
15000
Bulb Type
A19
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
8.5
Bulb Finish
Clear
Bulb Beam Angle
300 Degrees
Bulb Primary Application
General
Includes
2 Pieces

Description

LED Technology offers a better alternative to your typical incandescent or halogen bulb. These 8.5 watt bulbs are the equivalent of a 60-watt bulb in a more eco-friendly package. Typical screw base means you can use in most standard fixtures and they are fully dimmable.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.