
60-Watt Dimmable (E12) Candelabra Screw Base Milky Filament CA10 LED Light Bulb, 3000K, 4PK
Mfr # 862692
Zoro # G906122759
product price: $42.65
/pk 4, $10.66/eaKey Features
Voltage
120
Bulb Base Type
E12
Dimmable
Yes
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862692
Zoro #
G906122759
UPC #
739698863139
Country of Origin
China
Dimensions
Width
4.17
Length
1.25
Bulb Dia.
4.17
Details
Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Milky
Bulb Type
CA10
Wattage Equivalency
5
Includes
4 Pieces
Bulb Primary Application
General
Bulb Beam Angle
300 Degrees
Color Rendering Index
90
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.