Zoro Homepage

60-Watt Equivalent Dimmable Clear Mini T6 Candelabra E11 LED Mini Light Bulb, 2700K, 2PK

  • Mfr # 862640

  • Zoro # G206122725


product price: $40.35
/pk 2, $20.18/ea

Key Features

Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Dimmable
Yes
Lumens
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862640
Zoro #
G206122725
UPC #
739698826400
Country of Origin
China

Dimensions

Width
0.748
Length
2.913
Bulb Dia.
0.748

Details

Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
700
Rated Life
15000
Bulb Primary Application
General
Includes
2 Pieces
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Wattage Equivalency
6.5
Bulb Type
T6
Indoor/Outdoor Usage
Outdoor

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays. This is a 2-pack of bulbs, each rated at 6.5 watts, 700 lumens and 2700K. They are fully dimmable and emit a warm white light while lasting 15,000 hours each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.