Shop BULBRITE
See all product information
Create Account
12 W LED 4" Round Recessed Downlight Fixture with Metal J-Box, 5CCT - 27/30/35/40/50K, 110Lumens, 4PK
- Mfr # 862655
- Zoro # G708609816
product price:Â
$
89.85
/pk of 4, $22.46/ea
Key Features
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable
Yes
Lumens
1100
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862655
- Zoro #
- G708609816
- UPC #
- 739698864259
- Country of Origin
- China
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Lumens
- 1100
- Rated Life
- 50,000 hr
- Bulb Type
- 4" JBOX DWNLGT
- Light Color
- White
- Color Rendering Index
- 80
- Bulb Finish
- White
- Bulb Beam Angle
- 110 Degrees
- Wattage Equivalency
- 1/12/1900
- Enclosed Rated
- No
- Lumen
- 1100
- CRI
- 80
- Color Temp
- 5 CCT - 27/30/35/40/50K
- Wattage @ Design Voltage
- 12
- Finish
- White Round - Smooth Trim
- Standards
- UL; WET
- Wattage Equivalent
- 75W
Dimensions
- Bulb Dia.
- 4.96 in
Description
12W LED 4 HIGH LUMEN RECESSED 5CCT DOWNLIGHT W/ METAL JBOX SMOOTH WHITE ROUND DIMMABLE 80CRI 120V-4PK
- SPECIFICATIONS: Included in this package are four individual four inch dimmable, recessed, canless ceiling fixture LED downlights with easily installed J-Box, each 12 watts, with the option to choose from five color temperature options, ranging from a warm white 2700K to a soft daylight 5000K and a high lumen output of 1100 lumens.
- Remote junction box allows installer to mount fixtures near beams or other potential obstructions in ceiling.
- EASY INSTALLATION: Pop in a light anywhere, no can necessary, as each 4" LED downlight has tension springs for easy mounting and an integrated remote junction box suitable for new construction and remodel installations, which makes installation a simple home improvement project.
- Fully Dimmable and works with most dimmer switches
- LONG LASTING: These 12 watt bulbs are designed to replace a traditional 75 watt incandescent bulb while lasting longer, as each bulb is estimated to last 50,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- Long lasting energy efficient LED lighting, lasts up to 50,000 hours.
- Complies with the requirements of Appendix JA8 of the Title 24 Part 6 2019 Building Energy Efficiency Standards for Residential and Non-residential Buildings which may classify a luminaire as high efficacy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.