Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-Watt Equivalent Dimmable Clear Mini T6 Candelabra E11 LED Mini Light Bulb, 3000K, 2PK

  • Mfr # 862641

  • Zoro # G606122769


product price: $42.39
/pk 2, $21.20/ea

Key Features

Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Dimmable
Yes
Lumens
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862641
Zoro #
G606122769
UPC #
739698826417
Country of Origin
China

Dimensions

Width
0.748
Length
2.913
Bulb Dia.
0.748

Details

Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
700
Rated Life
15000
Color Rendering Index
80
Bulb Type
T6
Includes
2 Pieces
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear
Bulb Primary Application
General
Wattage Equivalency
6.5

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.