Shop NUWATT
See all product information
Create Account
4 FT LED T8 Tube Light T10 T12 Hybrid Type A+B 4000K Cool White 18W High Brightness 2200LM 30PK
- Mfr # NW-T8F-4-18W-40K-30P
- Zoro # G207950891
product price:Â
$
252.99
/pk of 30, $8.43/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
18
Lumens
2200
Bulb Power Source
Dual End
Length
4 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-T8F-4-18W-40K-30P
- Zoro #
- G207950891
- UPC #
- 810066270893
- Country of Origin
- China
Dimensions
- Length
- 4 ft.
Details
- Item
- LED Tube Light, T8
- Voltage
- 120V to 277V
- Watts
- 18
- Lumens
- 2200
- Bulb Power Source
- Dual End
- Standards
- UL Listed
Description
LED Tube replacement packs, Flicker Free, Easy click in installation, dual bypass
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.