
60-Watt Equivalent Dimmable G40 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK
Mfr # 862698
Zoro # G806122811
product price: $33.15
/pk 2, $16.58/eaKey Features
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862698
Zoro #
G806122811
UPC #
739698863191
Country of Origin
China
Dimensions
Length
4.84
Width
7
Bulb Dia.
7
Details
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
15000
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
300 Degrees
Bulb Finish
Clear
Wattage Equivalency
8.5
Bulb Type
G40
Color Rendering Index
90
Includes
2 Pieces
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.