Shop NUWATT
See all product information
Create Account
T5 LED Tube Lights 4FT, 5000K, Type A and B, Plug and Play or Ballast Bypass, 24W, 3200LM, 30PK
- Mfr # NW-T5F-4-24W-50K-30P
- Zoro # G015537314
product price:Â
$
349.99
/pk of 30, $11.67/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Bulb Shape
Tube
Dimmable
Non-Dimmable
Lumens
3200
Standards
UL, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-T5F-4-24W-50K-30P
- Zoro #
- G015537314
- UPC #
- 810066272453
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 24W
- Bulb Shape
- Tube
- Color Temperature
- 5000 K
- Dimmable
- Non-Dimmable
- Lumens
- 3200
- Standards
- UL, RoHS
- Bulb Finish
- Clear
- Product Materials
- Glass
- Features
- Energy Efficient, Easy Installation, Shatterproof, Ballast Bypass, Works with existing Ballast
- Installation Type
- Type A + B Hybrid Tube
Dimensions
- Length
- 48 in
Description
Say goodbye to the limitations of traditional T5 bulbs, as our Hybrid LED T5 Tube Type A + B design allows for effortless installation as either Type A ballast-compatible plug-and-play replacement for T5 fluorescent bulbs, or eliminate the need for costly ballast replacements down the line with a 4ft LED ballast bypass type B ballast override setup AC Direct. Designed to retrofit existing T5 ballasts with ease, our 4-foot T5 LED tube instantly creates a welcoming and productive environment. Whether it's an office, workshop, or retail space, the shatter-resistant lens coated with poly PET film ensures even light distribution, eliminating harsh glare and providing energizing 5000K super bright cool white T5 light for any commercial or residential building. Plus, you can permanently cut down on your electricity bills, since these 3200 Lumen high output LED tube lights only consume a low 24 watts of power. Additionally, NuWatt T5 with miniature bi-pin G5 base can operate at a wide 120V to 277V AC voltage range, and are damp rated to resist moisture. Lastly, NuWatt T5 LED Retrofit Bulbs are built to last.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.