Zoro Homepage

60-Watt Equivalent Dimmable Milky Filament G25 Medium E26 LED Light Bulb, 3000K, 2PK

  • Mfr # 862697

  • Zoro # G106122818


product price: $29.79
/pk 2, $14.90/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Dimmable
Yes
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862697
Zoro #
G106122818
UPC #
739698863184
Country of Origin
China

Dimensions

Width
3.14
Length
4.64
Bulb Dia.
3.14 in

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
15000
Bulb Type
G25
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Milky
Color Rendering Index
90
Bulb Primary Application
General
Bulb Beam Angle
300 Degrees
Wattage Equivalency
8.5

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.