Zoro Homepage

60-Watt Equivalent G25 Clear Dimmable Edison LED Light Bulb Soft White, 2PK

  • Mfr # 861928

  • Zoro # G406123027


product price: $23.49
/pk 2, $11.75/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Dimmable
Yes
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861928
Zoro #
G406123027
UPC #
739698869285
Country of Origin
China

Dimensions

Length
4.64
Width
3.14
Bulb Dia.
3.14 in

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
15000
Bulb Type
G25
Bulb Primary Application
General
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Finish
clear
Color Rendering Index
90
Wattage Equivalency
8.5

Description

Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.
This 2 pack of dimmable LED bulbs emits a soft white light. With just 8.5 watts, LED technology promises more power and a longer lifespan than incandescent and halogen counterparts. Compatible with E26 base standard fixtures.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.