
60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK
Mfr # 861604
Zoro # G306123080
product price: $33.19
/pk 2, $16.60/eaKey Features
Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861604
Zoro #
G306123080
UPC #
739698816043
Country of Origin
China
Dimensions
Length
2
Width
0.75
Bulb Dia.
0.75
Details
Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
550
Rated Life
25000
Wattage Equivalency
5
Includes
2 Pieces
Color Rendering Index
80
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Type
T6
Bulb Finish
Clear
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Small format LED mini bulbs are true retrofits for Halogen and Xenon lamps.
Small format LED mini bulbs are true retrofits for Halogen and Xenon lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.