
60-Watt G40 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK
Mfr # 862026
Zoro # G106123006
product price: $54.59
/pk 6, $9.10/eaKey Features
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862026
Zoro #
G106123006
UPC #
739698867076
Country of Origin
China
Dimensions
Max Overall Bulb Length
15.9
Light Bulb Dia.
5
Details
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
520
Average Bulb Life
1500
Bulb Type
G40
Bulb Finish
Chrome
Bulb Primary Application
General
Description
The product reflects light back towards the base of the bulb to create a soft, ambient effect. Perfect for open fixtures, pendants, restaurant and retail lighting. Mirrored top reflects light, creating a soft, ambient effect. Ideal for use in decorative lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.