60-Watt Tubular Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k

  • Mfr # 137301

  • Zoro # G106122771


product price: $41.57
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137301
Zoro #
G106122771
UPC #
739698137315
Country of Origin
China

Dimensions

Max Overall Bulb Length
4.72
Light Bulb Dia.
3

Details

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
160
Bulb Type
ET25
Bulb Primary Application
General
Average Bulb Life
3000
Bulb Finish
Antique

Description

The Bulbrite 60W 2200K Tubular-Shaped Grand Nostalgic Spiral Bulb features an intricate spiral filament design for a standout oversized tubular bulb that becomes a statement piece. The antique finish brings an old-school feel while offering a warm amber glow that mimics candlelight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.