Zoro Homepage

60W Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK

  • Mfr # 860830

  • Zoro # G311906791


product price: $29.69
/pk 5, $5.94/ea

Key Features

Voltage
120
Watts
60
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860830
Zoro #
G311906791
UPC #
739698891316
Country of Origin
China

Details

Voltage
120
Watts
60
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
910
Bulb Type
T4
Color
Soft White Light
Average Bulb Life
2000
Bulb Color Temp.
2900K
Bulb Finish
Clear
CRI
100

Description

Bulbrite line voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescent' s by providing UV protection, greater light output, and longer life. Ideal for residential and commercial applications, for both indoor and outdoor use. These mini bulbs have a C-2 filament type housed within the bulb itself. With a Kelvin score of 2900 each, these bulbs emit a soft white light. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.