Zoro Homepage

6W LED G25 2700K NON DIM 4PK

  • Mfr # 862161

  • Zoro # G511906836


product price: $10.79
/pk 4, $2.70/ea

Key Features

Voltage
120
Watts
6
Color Temperature
2700K
Lumens
500
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862161
Zoro #
G511906836
UPC #
739698863856
Country of Origin
China

Details

Voltage
120
Watts
6
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Lumens
500
Rated Life
15000
Bulb Finish
White
Color Rendering Index
80
Wattage Equivalency
60
Bulb Beam Angle
110 Degrees
Light Color
Warm White
Bulb Type
G25
Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.