
7" Round 10.3-W 3000K LED Flush Mount Light, 1150 Lumens, Nickel Finish
Mfr # 773606
Zoro # G916298291
product price: $27.45
/eaKey Features
Dimmable
Yes
Height
0.73 in
Lumens
1150 lm
Damp/Wet Rating
Wet
Fixture Housing Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773606
Zoro #
G916298291
UPC #
739698736068
Country of Origin
China
Dimensions
Height
0.73 in
Diameter
7 in
Details
Dimmable
Yes
Lumens
1150 lm
Damp/Wet Rating
Wet
Fixture Housing Color
Nickel
Voltage
120V
Lamp Base
E26
Beam Angle
105°
Watts
75W
Bulb Type
7" Flush Mount
Color temp
3000K
CRI
90
Description
Transform any space with this versatile wet rated, modern ceiling lighting solution from Bulbrite. Our low profile, energy efficient flush mount is long lasting and easy to install. Enjoy Maintenance free lighting in any residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms without having to replace a light bulb.
- 7" Round low profile design with dimmable edge lit technology for even light distribution.
- Soft white 3000K color temperature (1150 Lumens).
- Easy installation, fits into a variety of standard ceiling junction boxes including 4" round/octagon, 3-1/2" round old or new construction and shallow (pancake style) junction boxes.
- 120 Volt, wet rated design includes durable nylon trim and stainless-steel clips to withstand against corrosion and humidity.
- Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 14 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
- Ideal for residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.