75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 2700K, 3PK

  • Mfr # 862679

  • Zoro # G806123016


product price: $25.15
/pk 3, $8.38/ea

Key Features

Voltage
12
Bulb Base Type
GU5.3
Color Temperature
2700K
Dimmable
Yes
Lumens
570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862679
Zoro #
G806123016
UPC #
739698862903
Country of Origin
China

Dimensions

Width
1.97
Length
1.91
Bulb Dia.
1.97 in

Details

Voltage
12
Bulb Base Type
GU5.3
Color Temperature
2700K
Dimmable
Yes
Lumens
570
Rated Life
25000
Bulb Primary Application
Flood
Bulb Beam Angle
35 Degrees
Includes
3 Pieces
Color Rendering Index
80
Bulb Type
MR16
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
7

Description

Bulbrite's Dimmable LED MR16 provides shadow-free, uniform lighting. From its latest chip on board (COB) series of products, these MR16s with a single high-powered LED chip and optic, showcase the latest in LED technology. This design allows for more consistent light output than competitors' multi-diode designs. Ideal for use in track lighting fixtures. These LEDs are widely compatible with a variety of transformers and dimmers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.