Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK

  • Mfr # 861780

  • Zoro # G206122756


product price: $56.19
/pk 6, $9.37/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861780
Zoro #
G206122756
UPC #
739698773964
Country of Origin
China

Dimensions

Width
3.75
Length
4.563
Bulb Dia.
3.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
25000
Includes
6 Pieces
Color Rendering Index
90
Wattage Equivalency
10
Bulb Type
PAR30LN
Bulb Beam Angle
40 Degrees
Bulb Primary Application
Flood
Indoor/Outdoor Usage
Outdoor

Description

Features Pack of (6) bulbs Capable of being dimmed Rated for wet locations Electrical Specifications Bulb Base: Medium (E26) Bulb Type: LED Bulb Shape: PAR30LN Wattage: 10 watts Voltage: 120 volts Lumens: 800 Color Temperature: 2700K Color Rendering Index: 90 Average Hours: 25,000. Each bulb is fully dimmable and ideal for outdoor, commercial and industrial lighting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.