Zoro Homepage

7WLED G25 2700K FILAMENT E26 MILKY FULLY COMPATIBLE DIMMING, 4PK

  • Mfr # 862893

  • Zoro # G116285510


product price: $41.99
/pk 4, $10.50/ea

Key Features

Length
4.64 in
Color Rendering Index
90
Bulb Beam Angle
320°
Wattage Equivalency
60W
Bulb Dia.
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862893
Zoro #
G116285510
UPC #
739698867854
Country of Origin
China

Dimensions

Length
4.64 in
Bulb Dia.
3.15 in

Details

Color Temperature
2700K
Color Rendering Index
90
Light Color
Milky
Bulb Beam Angle
320°
Wattage Equivalency
60W
Lumens
800 lm
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
Bulb Type
G25
Safety Certificate Type
Wet

Description

Desc


  • G25 LED bulb with an E26, medium screw, base in a Milky finish.
  • 60 Watt equivalent, using only 8.5 Watts (800 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.