LED Filament, 8.5 Watt Dimmable G25 Light Bulb, Milky Glass Finish, E26 Base, 4000K, 800 Lumens, 4PK
- Mfr # 862091
- Zoro # G316285389
Key Features
Specifications
Details
- MFR #
- 862091
- Zoro #
- G316285389
- UPC #
- 739698865867
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 4000 K
- Dimmable
- Yes
- Lumens
- 800 lm
- Color Rendering Index
- 90
- Light Color
- Milky
- Bulb Beam Angle
- 320 Degrees
- Wattage Equivalency
- 100W
- Bulb Type
- G25
- Safety Certificate Type
- Wet
- Lumen
- 800
- Wattage Equivalent
- 100
- Wattage @ Design Voltage
- 8.5
- CRI
- 90
- Enclosed Rated
- Yes
- Standards
- UL; WET
- Base
- E26
- Color Temp
- 4000K
- Finish
- Milky
Dimensions
- Length
- 4.64 in
- Bulb Dia.
- 3.15 in
Description
4 Pack of Bulbrite's LED G25 bulbs to enhance your space. Each bulb uses just 8.5 Watts while delivering the brightness equivalent of a traditional 100 incandescent, producing 800 lumens of Cool White Light (4000K) with excellent color rendering. The Milky finish provides a soft, even glow that reduces glare, and the standard Medium Screw (E26) ensures compatibility with your exisiting fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.
- G25 LED bulb with an E26, medium screw, base in a Milky finish.
- 100 Watt equivalent, using only 8.5 Watts (800 lumens).
- 4000K color temperature for a Cool White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.