
9 Watt LED G25 Light Bulbs, Warm Dimming 3000K Soft White, 1800K Candlelight, 800 Lumens, 2PK
Mfr # 862888
Zoro # G313323671
product price: $29.15
/pk 2, $14.58/eaKey Features
Voltage
120V
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
1800K-3000K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862888
Zoro #
G313323671
UPC #
739698864358
Country of Origin
China
Dimensions
Length
6.54 in
Bulb Dia.
3.15 in
Details
Voltage
120V
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
1800K-3000K
Dimmable
Dimmable
Lumens
800 lm
Rated Life
15000 hrs
Includes
2 Bulbs
Bulb Finish
Milky
Color Rendering Index
90
UL 1993 Environmental Rating
Wet
Description
9 Watt LED G25 Light Bulbs, Warm Dimming 3000K Soft White - 1800K Candlelight, 800 Lumens, 2 Pack
- The Bulbrite Warm Dim collection matches the look and feel of incandescents when dimmed while offering the long-lasting energy savings of LED light bulbs. Cast the perfect hue, from soft white to daylight, throughout any room of your home with this 2-pack of 9 watt decorative, round glass G25 LED bulbs. Each bulb is long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base. For over 50 years Bulbrite has grown from one manâ„¢s dream to the dream of many. But the one thing that has remained the sameour companyâ„¢s purpose, our guiding light (pun intended!). We believe that light is so essentialso fundamentalbecause it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.
- SET THE RIGHT MOOD: Smoothy shifting in color temperature from 3000 kelvin (soft white light) to 1800 kelvin (candlelight), these bulbs are perfect for any room where you want the light to go from bright task lighting to warm, cozy moods.
- MULTIPLE USES: This round decorative G25 bulb suits any style and is compatible with any E26 screw base fixture, ideal for indoor or outdoor lamps, pendants, chandeliers and open fixtures where the round bulb is fully visible, and with a wet rating, also look great above a bathroom vanity.
- LONG LASTING: These 9 watt LED bulbs are designed to replace a traditional 60 watt incandescent bulb while lasting longer, as each bulb is estimated to last 15,000 hours before they need to be replaced, meaning fewer burnouts and replacement bulb purchases.
- YOU HAVE TO DIM IT TO BELIEVE IT: The Bulbrite Warm Dim collection features LED bulbs in six shapes that shift in color from soft white to candlelight as you dim them, perfect for replacing the look and feel of incandescent bulbs, compatible with a wide variety of dimmer types.
- CLEAN, CRISP COLOR: Discover authentic hues with our remarkable Color Rendering Index of 90 (CRI90) and light up your living spaces with true-to-life colors, embracing the beauty of natural lighting.
- UL CERTIFIED: The bulbs are UL listed for fire safety, having passed safety inspections by Underwriters Laboratories' which ensures safety of these bulbs in residential and commercial settings, enabling you to use them with confidence.Â
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.