Shop BULBRITE

9w Dimmable Frost A19 LED Lght Bulbs Twst and Lock Bi-Pin (GU24) Bse, 3000K Sft Wht, 800 Lumens, 4PK

  • Mfr # 862725

  • Zoro # G106122740


product price:  $18.39
/pk 4, $4.60/ea

Key Features

Voltage
120
Dimmable
Yes
Rated Life
25000
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
862725
Zoro #
G106122740
UPC #
739698863597
Country of Origin
China

Dimensions

Length
4.33
Width
2.362
Bulb Dia.
2.362

Details

Voltage
120
Bulb Base Type
GU24
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
25000
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
Bulb Primary Application
General
Wattage Equivalency
9
Indoor/Outdoor Usage
Outdoor
Includes
4 Pieces
Color Rendering Index
90
Bulb Type
A19
Enclosed Rated
Yes
Color Temp
3000K
Wattage @ Design Voltage
9
Finish
Frost
Standards
UL; Damp
Base
GU24
CRI
90
Wattage Equivalent
60
Lumen
800

Description

Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite's General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.


  • SPECIFICATIONS: Included in this package are four dimmable A19 LED bulbs, each 9 watts, in a soft white 3000K color temperature with a bi-pin GU24 twist and lock base and a frost glass finish.
  • STYLE MEETS FUNCTION: The classic A, pear-like shape, silver screw base, and frost glass globe of each bulb offers symmetry and a classic design, while the LED filament within offers a unique profile while emitting a warm hue throughout any room in your home.
  • Fully Dimmable and works with most dimmer switches
  • FULLY DIMMABLE: These high quality LED lights are compatible with almost all dimmer types, allowing you to control the perfect amount of light in your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.