Zoro Homepage

Grand Nostalgic Collection 60w Dimmable BT56 Shape Oversized Decorative Med (E26) Base, 2200K Amber

  • Mfr # 137201

  • Zoro # G906122728


product price: $41.55
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137201
Zoro #
G906122728
UPC #
739698137216
Country of Origin
China

Dimensions

Light Bulb Dia.
7.125
Max Overall Bulb Length
8.19

Details

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
120
Bulb Primary Application
General
Bulb Type
BT56
Bulb Finish
Antique
Average Bulb Life
3000

Description

The 60W BT-Shaped Grand Nostalgic Thread 2200K bulb offers a vintage feel through its old-school glass envelope finish and warm, amber glow. The oversized shape and intricate, threaded filament designs bring a standout look for an accent bulb in a pendant or portable lighting fixture in your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.