Halogen Dimm. 120V T4 Mini Bulbs, Frosted, Double-Contact Bayonet BA15D Base, 75W, 2900K, 5PK

  • Mfr # 860811

  • Zoro # G411906745


product price:  $31.85
/pk 5, $6.37/ea

Key Features

Voltage
120
Watts
75
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860811
Zoro #
G411906745
UPC #
739698891125
Country of Origin
China

Details

Voltage
120
Watts
75
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
1050
Average Bulb Life
2000
Color
Soft White Light
Bulb Type
T4
Bulb Finish
Frost
Bulb Color Temp.
2900K
CRI
100

Description

Included in this package are five T4 mini halogen bulbs. Each bulb is 75 watts and 120 volts for bright, white Halogen light. These JD type bulbs have a DC base, meaning a double contact base that must touch at two points within the fixture to operate. Dimensions are 2inL x 0.5inD. These bulbs are fully dimmable with UV stop meaning they are safe to use indoors and outdoors. Bright white halogen light makes for a long lasting bulb. Each bulb lasts 2,000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.