Halogen Dimmable 24V T3 Mini Bulbs, GY6.35 Bi-Pin Base, 35Ws, 2900K, 10PK

  • Mfr # 860791

  • Zoro # G911906870


product price: $35.49
/pk 10, $3.55/ea

Key Features

Voltage
24
Watts
35
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860791
Zoro #
G911906870
UPC #
739698890920
Country of Origin
China

Details

Voltage
24
Watts
35
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
540
Bulb Finish
Clear
Bulb Color Temp.
2900K
Average Bulb Life
2000
Bulb Type
T3
Color
Soft White Light
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are ten individual T3 Mini Halogen bulbs, each with a Bi-Pin GY6.35 base. Each bulb is 35W. This bulb is 24 volts and rated at 2900K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.