Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK

  • Mfr # 861380

  • Zoro # G508609764


product price:  $27.69
/pk 4, $6.92/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
135
Light Bulb Dia.
1.75
Average Bulb Life
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861380
Zoro #
G508609764
UPC #
739698896816
Country of Origin
China

Dimensions

Light Bulb Dia.
1.75

Details

Voltage
120
Dimmable
Yes
Lumens
135
Average Bulb Life
3000
Bulb Type
T14
Bulb Finish
Antique

Description

40W T14 NOSTALGIC SPIRAL E26 120V-4PK


  • SPECIFICATIONS: Included in this box are four individual 40 watt incandescent bulbs. Each T14 tubular Edison inspired nostalgic bulb has a vintage style spiral filament housed within its tube style glass globe. This bulb emits a warm light.
  • 2200K color temperature for an Amber Light
  • Fully Dimmable and works with most dimmer switches
  • Pack of 4 bulbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.