
Incandescent Dimmable 40W Tubular T10 Light Bulbs, Medium E26 Screw Base, 2700K, 25PK
Mfr # 861039
Zoro # G711906803
product price: $52.59
/pk 25, $2.10/eaKey Features
Voltage
130
Watts
40
Dimmable
Yes
Bulb Color Temp.
2700K
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861039
Zoro #
G711906803
UPC #
739698893402
Country of Origin
China
Details
Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
400
Bulb Color Temp.
2700K
Bulb Finish
Clear
Bulb Type
T10
Light Color
Warm White Light
Average Bulb Life
2500
CRI
100
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are twenty-five individual T10 Tubular Incandescent light bulbs with a standard E26 base. Each bulb is 40W. This bulb is 130 volts and have a kelvin rating of 2700K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.