Zoro Homepage

Incandescent G40 Medium Screw Base E26 Light Bulb, 40W, Clear, 12PK

  • Mfr # 861073

  • Zoro # G311906876


product price: $64.69
/pk 12, $5.39/ea

Key Features

Voltage
125
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861073
Zoro #
G311906876
UPC #
739698893747
Country of Origin
China

Details

Voltage
125
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
340
Average Bulb Life
1500
Bulb Type
G40
Bulb Finish
Clear
Light Color
Warm White Light
CRI
100

Description

Bulbrite's line of incandescent globes are the perfect option for any household fixture, such as bathroom vanities or open chandeliers. Ideal for use in vanities and home decor lighting. Fully dimmable incandescent globe. Each of the 12 G40 bulbs in this package are 40 watts and 2700K. They are fully dimmable with a clear glass globe. Each bulb has an estimated lifespan of 1,500 hours, meaning it will outlast and outperform its counterparts.


  • •SPECIFICATIONS: Included in this purchase are 12 individual incandescent bulbs. Each G40 bulb has a standard E26 screw base. Each bulb is 40 watts and 2700K. These bulbs are fully dimmable with a clear, glass globe. Their dimensions are ‎6.75 x 5 x 6.5 inches.
  • •LONG LASTING: These incandescent bulbs are known to outlast and outperform their counterparts. Each of these bulbs is estimated to last 1,500 hours. That means saving time and money on replacement bulbs over the life of your fixture.
  • •FULLY DIMMABLE: These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. Simply insert into any E26 screw base fixture and adjust for the perfect amount of lighting in any room for any occasion or mood.
  • •SOFT WHITE LIGHT: With a Kelvin score of 2700 each, these bulbs emit a warm white light. This rating means your lamp or ceiling fixture will emit a perfect amount of light that is not too dim and not too harsh. They're also fully adjustable meaning you can control the ambience of your room.
  • •MULTIPLE USES: Bulbrite’s line of incandescent globes are the perfect option for any household fixture, such as bathroom vanities or open chandeliers. Ideal for use in vanities and home décor lighting. Fully dimmable incandescent globe. This 12-pack allows you to easily upgrade multiple fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.