Incandescent Torpedo B10 Chandelier Light Bulbs, European E14 Screw Base, 5W, 2700K, 30PK

  • Mfr # 861202

  • Zoro # G011906855


product price:  $41.25
/pk 30, $1.38/ea

Key Features

Voltage
130
Watts
25
Bulb Base Type
E14 European
Dimmable
Yes
Lumens
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861202
Zoro #
G011906855
UPC #
739698895031
Country of Origin
China

Details

Voltage
130
Watts
25
Bulb Base Type
E14 European
Dimmable
Yes
Lumens
180
Bulb Color Temp.
2700K
Bulb Type
B10
Bulb Finish
Clear
Light Color
Warm White Light
Average Bulb Life
2500
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 30 individual incandescent Torpedo B10 chandelier light bulbs with European E14 screw base. Each bulb is 25W. These bulbs are 130 volts with a kelvin rating of 2700K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.