Zoro Homepage

Krystal Touch 25W Dimmable Clear B8 Torpedo Krypton Bulbs, Candelabra E12 Base, 2700K, 20PK

  • Mfr # 861143

  • Zoro # G011906749


product price: $36.29
/pk 20, $1.81/ea

Key Features

Voltage
120
Watts
25
Bulb Base Type
E12 Candelabra Screw
Dimmable
Yes
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861143
Zoro #
G011906749
UPC #
739698894447
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
E12 Candelabra Screw
Dimmable
Yes
Lumens
250
Color
Warm White Light
Bulb Color Temp.
2700K
Average Bulb Life
2000
Bulb Finish
Clear
Bulb Type
B8
CRI
100

Description

Bulbrite's Krystal Touch Series bulbs are manufactured with Krypton and Xenon gas to create a crystal clear bright, white light as well as the added benefit of longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.