
LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Clear Finish, GY6.35 Base, 3000K, 140 Lumens, 4PK
Mfr # 862042
Zoro # G216285465
product price: $28.29
/pk 4, $7.07/eaKey Features
Bulb Dia.
0.524 in
Wattage Equivalency
15W
Dimmable
Yes
Bulb Beam Angle
320°
Color Rendering Index
90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862042
Zoro #
G216285465
UPC #
739698865379
Country of Origin
China
Dimensions
Bulb Dia.
0.524 in
Length
2.05 in
Details
Light Color
Clear
Wattage Equivalency
15W
Dimmable
Yes
Bulb Beam Angle
320°
Color Rendering Index
90
Voltage
12V
Color Temperature
3000K
Bulb Base Type
GY6.35
Bulb Type
T5
Safety Certificate Type
Damp
Description
Desc
- SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 1.8 watts, in a soft white light 3000K color temperature with a GY6.35 bi-pin base and a Clear glass finish.
- SOFT WHITE LIGHT : The light of these 3000 kelvin bulbs creates a soft white light that will provide a a slightly warm but neutral look to your home.
- A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
- Fully Dimmable and works with most dimmer switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.