LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Frost Glass Finish, G4 Base, 3000K, 140 Lumens, 4PK

  • Mfr # 862040

  • Zoro # G716285460


product price:  $39.39
/pk 4, $9.85/ea

Key Features

Voltage
12V
Bulb Base Type
G4
Dimmable
Yes
Bulb Dia.
0.522 in
Length
1.946 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
862040
Zoro #
G716285460
UPC #
739698865355
Country of Origin
China

Dimensions

Bulb Dia.
0.522 in
Length
1.946 in

Details

Voltage
12V
Bulb Base Type
G4
Color Temperature
3000K
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
15W
Light Color
Frost
Color Rendering Index
90
Safety Certificate Type
Damp
Bulb Type
T5

Description

Desc


  • SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 1.8 watts, in a soft white light 3000K color temperature with a G4 bi-pin base and a Frost glass finish.
  • SOFT WHITE LIGHT : The light of these 3000 kelvin bulbs creates a soft white light that will provide a a slightly warm but neutral look to your home.
  • A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
  • Fully Dimmable and works with most dimmer switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.