LED Omni Repl Lamp for 18WWW CFL, 10W, 750 Lumens, 5000K, G24, PK10

  • Mfr # HL-OBA-10W-G24-50K

  • Zoro # G6146876


product price:  $164.99
/pk 10, $16.50/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
10W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL-OBA-10W-G24-50K
Zoro #
G6146876
UPC #
027719001579
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 years
Length
1.5
Height
5.75
Bulb Dia.
1.5

Details

Item
LED Omni Repl Lamp for 18W/26W/32W,PK10
Voltage
120V-277V
Watts
10W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
Color Temperature
5000K
Lumens
750
Rated Life
50,000 hr
Standards
LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
Wattage Equivalency
18W/26W/32W CFL
Color Rendering Index
80
Bulb Operating Temp. Range
-22°+140°F (-30+60°C)
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
No
Application
Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare
For Use With
Offices, Schools, Hotels, Restaurants, Retail & Healthcare.
Features
Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant

Description

LED Omni Repl Lamp for 18W/26W/32W,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.