LED Filament, 2.5 Watt Dimmable G16 Light Bulb, Half Black Finish, E12 Base, 2700K 200 Lumens, 4PK

  • Mfr # 862062

  • Zoro # G716285491


product price: $44.19
/pk 4, $11.05/ea

Key Features

Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
25W
Bulb Dia.
1.96 in
Length
3.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862062
Zoro #
G716285491
UPC #
739698865577
Country of Origin
China

Dimensions

Bulb Dia.
1.96 in
Length
3.22 in

Details

Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
25W
Bulb Base Type
E12
Color Temperature
2700K
Light Color
Half Black
Color Rendering Index
90
Voltage
120V
Lumens
200 lm
Safety Certificate Type
Damp
Bulb Type
G16

Description

Desc


  • G16 LED bulb with an E12, candelabra screw, base in a Half Black finish.
  • 25 Watt equivalent, using only 2.5 Watts (200 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.