LED Filament, 2.5 Watt Dimmable G16 Light Bulb, Half White Finish, E12 Base, 2700K 200 Lumens, 4PK

  • Mfr # 862066

  • Zoro # G716285477


product price: $67.15
/pk 4, $16.79/ea

Key Features

Wattage Equivalency
25W
Color Temperature
2700K
Bulb Beam Angle
320°
Dimmable
Yes
Length
3.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862066
Zoro #
G716285477
UPC #
739698865614
Country of Origin
China

Dimensions

Length
3.22 in
Bulb Dia.
1.96 in

Details

Bulb Base Type
E12
Wattage Equivalency
25W
Color Temperature
2700K
Bulb Beam Angle
320°
Dimmable
Yes
Color Rendering Index
90
Lumens
200 lm
Voltage
120V
Light Color
Half White
Safety Certificate Type
Damp
Bulb Type
G16

Description

Desc


  • G16 LED bulb with an E12, candelabra screw, base in a Half White finish.
  • 25 Watt equivalent, using only 2.5 Watts (200 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.