LED Filament, 4 Watt Dimmable A15 Light Bulb, Clear Glass Finish, E12 Base, 2700K 400 Lumens, 4PK

  • Mfr # 862053

  • Zoro # G416285388


product price:  $29.29
/pk 4, $7.32/ea

Key Features

Bulb Dia.
1.9 in
Bulb Beam Angle
320°
Dimmable
Yes
Lumens
400 lm
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862053
Zoro #
G416285388
UPC #
739698865485
Country of Origin
China

Dimensions

Bulb Dia.
1.9 in
Length
3.6 in

Details

Color Temperature
2700K
Light Color
Clear
Bulb Beam Angle
320°
Dimmable
Yes
Lumens
400 lm
Voltage
120V
Color Rendering Index
90
Bulb Base Type
E12
Wattage Equivalency
25W
Safety Certificate Type
Damp
Bulb Type
A15

Description

Desc


  • A15 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 25 Watt equivalent, using only 4 Watts (400 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.