LED Filament, 4 Watt Dimmable A15 Light Bulb, Clear Glass Finish, E12 Base, 3000K, 400 Lumens, 4PK

  • Mfr # 862054

  • Zoro # G216285427


product price:  $29.29
/pk 4, $7.32/ea

Key Features

Bulb Base Type
E12
Color Rendering Index
90
Dimmable
Yes
Lumens
400 lm
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862054
Zoro #
G216285427
UPC #
739698865492
Country of Origin
China

Dimensions

Length
3.6 in
Bulb Dia.
1.9 in

Details

Color Temperature
3000K
Bulb Base Type
E12
Color Rendering Index
90
Dimmable
Yes
Lumens
400 lm
Light Color
Clear
Bulb Beam Angle
320°
Voltage
120V
Wattage Equivalency
25W
Safety Certificate Type
Damp
Bulb Type
A15

Description

Desc


  • A15 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 25 Watt equivalent, using only 4 Watts (400 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.