Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Led5.5dmr1682735 replacement light bulb lamp
Mfr # LED5.5DMR1682735 GE GENERAL ELECTRIC G.E
Zoro # G402827608
product price:Â $36.15
/eaKey Features
Voltage
12
Watts
5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
2700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED5.5DMR1682735 GE GENERAL ELECTRIC G.E
- Zoro #
- G402827608
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 5
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Color Temperature
- 2700
- Wattage Equivalency
- 5
Description
Replacement for GE General Electric G.E Led5.5dmr1682735 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.