LED Filament, 4 Watt Dimmable B11 Light Bulb, Milky Glass Finish, E12 Base, 5000K, 400 Lumens, 4PK

  • Mfr # 862076

  • Zoro # G816285513


product price:  $28.99
/pk 4, $7.25/ea

Key Features

Dimmable
Yes
Bulb Beam Angle
320°
Bulb Base Type
E12
Color Rendering Index
90
Bulb Dia.
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862076
Zoro #
G816285513
UPC #
739698865713
Country of Origin
China

Dimensions

Bulb Dia.
1.37 in
Length
3.85 in

Details

Dimmable
Yes
Lumens
400 lm
Light Color
Milky
Bulb Beam Angle
320°
Bulb Base Type
E12
Color Rendering Index
90
Color Temperature
5000K
Wattage Equivalency
40W
Voltage
120V
Safety Certificate Type
Damp
Bulb Type
B11

Description

Desc


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 40 Watt equivalent, using only 4 Watts (400 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.