
LED Filament 4.5W Dimmable B11 Light Bulb, Milky Glass, Candelabra E12 Base, 3000K, 400lu, 48PK
Mfr # 861744
Zoro # G411906929
product price:Â $162.99
/pk 48, $3.40/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861744
Zoro #
G411906929
UPC #
739698100821
Country of Origin
China
Details
Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Color Temperature
3000K
Dimmable
Yes
Lumens
400
Rated Life
15000
Standards
UL
Bulb Type
B11
Wattage Equivalency
40
Bulb Beam Angle
300 Degrees
Bulb Finish
Milky
Light Color
Soft White Light
Color Rendering Index
90
Description
This 48-pack of 4.5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer, in a 3000-Kelvin white light that offers a cool hue for an inviting atmosphere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.