Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament 4W Dimmable B11 Light Bulb, Clear Glass, Candelabra E12 Base, 2700K, 350lu, 36PK

  • Mfr # 861732

  • Zoro # G011906800


product price: $117.99
/pk 36, $3.28/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
4
Color Temperature
2700K
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861732
Zoro #
G011906800
UPC #
739698100784
Country of Origin
China

Details

Voltage
120
Watts
4
Bulb Base Type
E12 (Candelabra)
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Rated Life
10000
Bulb Finish
Clear
Light Color
Warm White
Bulb Type
B11
Color Rendering Index
80
Wattage Equivalency
40
Standards
UL
Bulb Beam Angle
300 Degrees

Description

This 36-pack of 4 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer, in a 2700-Kelvin white light that offers a warm hue for an inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.