Bulb, LED, 8W, T8, Medium Bi Pin, 120-277V, Frosted, 35K, Damp

  • Mfr # S11931
  • Zoro # G6503927
product price: 
$
10.19
/ea
Sold in multiples of 25 for $254.75

Key Features

Voltage
120V to 277V
Watts
8W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
Yes-Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S11931
Zoro #
G6503927
UPC #
45923119316
Country of Origin
China
Item
Linear
Voltage
120V to 277V
Watts
8W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
Yes-Dimmable
Lumens
1200 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Color
Neutral White
For Enclosed Fixtures
Yes
Bulb Designation
T8
Color Rendering Index
82
Bulb Finish
Frost
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus - Classified; cULus - Certified
Bulb Beam Angle
220 Degrees
Operating Frequency
50/60 Hz
Lamp Ballast Type
Type C
Power Factor
0.9
Features
Lensed Lamp
Dimming Method
0-10V Dimming Only
Dimming Type
0-10V Dimming Only
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
40 watts
Amps
0.067-0.029A
UL 1993 Environmental Rating
Damp

Dimensions

Length
24 in

Description

8 Watt T8 LED - 3500K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews