LED Filament, 5 Watt Dimmable A19 Light Bulb, Half Black Finish, E26 Base, 2700K, 400 Lumens, 4PK

  • Mfr # 862061

  • Zoro # G616285492


product price: $79.39
/pk 4, $19.85/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
40W
Bulb Beam Angle
320°
Length
4.1 in
Color Rendering Index
90
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862061
Zoro #
G616285492
UPC #
739698865560
Country of Origin
China

Dimensions

Length
4.1 in
Bulb Dia.
2.35 in

Details

Wattage Equivalency
40W
Bulb Beam Angle
320°
Color Rendering Index
90
Voltage
120V
Dimmable
Yes
Bulb Base Type
E26
Light Color
Half Black
Color Temperature
2700K
Lumens
400 lm
Bulb Type
A19
Safety Certificate Type
Wet

Description

Desc


  • A19 LED bulb with an E26, medium screw, base in a Half Black finish.
  • 40 Watt equivalent, using only 5 Watts (400 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.