
LED Filament, 5 Watt Dimmable A19 Light Bulb, Half White Finish, E26 Base, 2700K 400 Lumens, 4PK
Mfr # 862065
Zoro # G016285481
product price: $79.39
/pk 4, $19.85/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K
Bulb Base Type
E26
Color Rendering Index
90
Length
4.1 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862065
Zoro #
G016285481
UPC #
739698865607
Country of Origin
China
Dimensions
Length
4.1 in
Bulb Dia.
2.35 in
Details
Color Temperature
2700K
Bulb Base Type
E26
Color Rendering Index
90
Light Color
Half White
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
40W
Lumens
400 lm
Voltage
120V
Bulb Type
A19
Safety Certificate Type
Wet
Description
Desc
- A19 LED bulb with an E26, medium screw, base in a Half White finish.
- 40 Watt equivalent, using only 5 Watts (400 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.